51183.060.001 M6 Spot Weld Nut A2
0
1
2

51183.060.001 M6 Spot Weld Nut A2

Order Code: ZT3306892S

£0.52each Inc VAT (20%)
£130.00 minimum order value
£0.543.5% off
QuantityPriceDiscount
1 - 499£0.520%
500 +£0.504%

Minimum order quantity: 250.

Description

Projection Weld Nuts With Flange
Metric
A2 Stainless Steel

Specifications for 51183.060.001 M6 Spot Weld Nut A2
  • Surface Treatment
    Plain
  • Thread Direction
    Right
  • Thread Size
    M6
  • Height
    8.5mm
  • Material
    Stainless Steel
  • Thread
    Metric
  • System of Measurement
    Metric
  • Number Of Welding Spots
    4
  • Flange Dimensions
    22 x 14mm
  • Grade
    A2
  • b
    14
  • Diameter
    M6
  • P
    1
  • a
    22
  • h
    8.5min
  • d-D
    M6
  • c
    14
  • d1
    7.5min
  • Number of Projections
    2
  • Material Technical
    A2
  • MFR Part No.
    51183.060.001

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome