Galvanised Sheffield Cycle Stands, Sunken

Order Code: ZT3081062S

£122.99 Inc VAT (20%)


Description

Bike Capacity: 2.
Colour: Grey.
Cycle Capacity: 2.
Finish: Galvanised.
Height mm: 1000.
Mounting Type: Sunken.
Product Type: Cycle equipment.
Tube Diameter mm: 50.
Width mm: 750.Galvanised steel finish. Stores up to 2 bikes. Tube diameter - 50mm. Width - 750mm. Height above ground - 750mm.

See full description
Specifications for Galvanised Sheffield Cycle Stands, Sunken
  • Colour
    Grey
  • Tube Diameter
    50mm
  • Width
    750mm
  • Height
    1000mm
  • Finish
    Galvanised
  • Mounting Type
    Sunken
  • Cycle Capacity
    2
  • Bike Capacity
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome