Foot Rest, Ergonomic, Model With Heating Function And Carpet Cover, Grey

Foot Rest, Ergonomic, Model With Heating Function And Carpet Cover, Grey

Order Code: ZT2724440S

£239.99 Inc VAT (20%)


Description

Foot rest, ergonomic, model with heating function and carpet cover, grey. Supplied = assembled. Width = 450 mm. Depth = 390 mm. Height at rear = 66 - 220 mm. Height at front = 48 - 119 mm. Power = 35 watt. Voltage = 220 V. Mains cable = 2 m. Material = plastic, shatter proof, carpet. Type of height adjustment = height adjustable to 5 levels. Feature = heated. Product type = foot rests. Individually adjustable. Sturdy model. Made in Germany. Made of shatterproof plastic, grey, for compensating fixed desk heights. Large surface, with anti-slip adjustable feet. Height adjustable to five levels Min. 48 - 119 mm at front 66 - 220 mm at rear Width x depth 450 x 390 mm. With heating function and carpet cover Adjustable from approx. 30 - 45 °C. Output 35 W, connection cable 2 m. Mains connection 220/230 V. Control display.

See full description
Specifications for Foot Rest, Ergonomic, Model With Heating Function And Carpet Cover, Grey
  • Product Type
    Foot Rests
  • Supplied
    Assembled
  • Material
    Plastic, Shatter Proof, Carpet
  • Depth
    390mm
  • Width
    450mm
  • Features
    Heated
  • Height Adjustment Type
    Height Adjustable To 5 Levels
  • Height At Rear
    66 - 220mm
  • Power
    35W
  • Voltage
    220V
  • Height At Front
    48 - 119mm
  • Mains Cable
    2m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome