Wall Clock Recycled Pet - HORPET G

Wall Clock Recycled Pet - HORPET G

Order Code: ZT5692588S

£56.99 Inc VAT (20%)


Description

This wall clock created by our designers has everything to satisfy. With its PET composition and elegant look, the clock will fit in perfectly with your office. Thanks to its 3D relief figures and black hands on a grey background, you will have perfect visibility of the time.
• Ecological thanks to its 100% recycled PET composition (recycled water bottles)
• Numbers with 3D effect on the dial
• Silent and precise
• Works with a battery LR6/AA (not supplied)
• Frame Material: PET
• Hands Material: Aluminium
• Diameter: 300mm
• Thickness: 40mm

See full description
Specifications for Wall Clock Recycled Pet - HORPET G
  • Diameter
    300mm
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome