Dynamic High Back Black Leather Look Executive Office Chair with Fixed Arms

Dynamic High Back Black Leather Look Executive Office Chair with Fixed Arms

Order Code: ZT5513657S

£229.99 Inc VAT (20%)


Description

This ingeniously designed chair with detail stitching, integral lumbar support, auto-tilting action and fully upholstered arms is everything the modern executive craves from their seating solution. A chair for every user and every location it has upholstered pads for extra comfort and stunning good looks for the modern office. This highly functional exec chair is finished in wipe clean leather look upholstery that is soft to touch.

See full description
Specifications for Dynamic High Back Black Leather Look Executive Office Chair with Fixed Arms
  • Seat Depth
    540mm
  • Back Height
    770mm
  • Recommended Usage
    8hours
  • Adjustable Lumbar Support
    Fixed
  • Product Type
    Office Chairs
  • Weight
    16kg
  • Recommended Weight Limit
    120kg
  • Seat Width
    550mm
  • Seat Colour
    Black
  • Colour
    Black
  • Material
    Faux Leather
  • Style
    Executive Chairs
  • Seat Height
    480-560mm
  • Back Type
    High
  • Assembly Required
    Flat Packed
  • Back Width
    510mm
  • Arm Type
    Fixed Arms

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome