Comfortable: Computer chair seat filled with thick sponge, back is covered in mesh fabric. Linen-look upholstery is smooth.Adjustable: Wide seat of the home office chair moves side-to-side, seat rocks back, armrests, height is adjustable, back is tall and curved.Simple design: Neutral colour makes the mesh chair look great in plenty of home office and study spaces.Five wheels: The swivel chair is easy to move around.Dimensions: 94-104H x 62.5W x 55Dcm. Seat: 45-55H x 47W x 47Dcm. Maximum load 120kg. Assembly required.