Information Column, Mobile, HxW 1995 X 750mm, Aluminium Silver/White, Notices, 27 X A4

Information Column, Mobile, HxW 1995 X 750mm, Aluminium Silver/White, Notices, 27 X A4

Order Code: ZT2738039S

£3,399.99 Inc VAT (20%)


Description

Information column, mobile, HxW 1995 x 750 mm, aluminium silver/white, notices, 27 x A4. Supplied = assembled. External height = 1995 mm. External width = 750 mm. Internal depth = 25 mm. Design of display box = magnetic. Frame material = anodised aluminium. Frame colour = aluminium silver. Material of rear panel = sheet steel, galvanised. Colour of rear panel = pure white RAL 9010. Weight = 45 kg. Place of use = indoor use. Made in Germany. Includes 10 magnets and one document pouch for A4. Fast and problem free exchange of notices. A lot of information in a small space. The triangular column provides a lot of information in a small space - there are three sides that can each be used for 3 x 3 = 9 A4 notices (27 x A4 in total) and there is additional space for magnetic accessories such as document pouches, magnetic strips, etc. The fixed castors with wheel stops ensure the triangular column can be moved at any time, and allow it to be used in different places. The profiles are made of aluminium and are silver anodised. All sides are magnetic and the rear panels are in pure white RAL 9010.

See full description
Specifications for Information Column, Mobile, HxW 1995 X 750mm, Aluminium Silver/White, Notices, 27 X A4
  • Frame Colour
    Aluminium Silver
  • Supplied
    Assembled
  • Weight
    45kg
  • External Width
    750mm
  • Internal Depth
    25mm
  • External Height
    1995mm
  • Material of Rear Panel
    Sheet Steel, Galvanised
  • Design of Display Box
    Magnetic
  • Applications
    Indoor Use
  • Frame Material
    Anodised Aluminium
  • Colour of Rear Panel
    Pure White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome