Absorbent Maintenance Pillows S-Eco, Pack of 16

Absorbent Maintenance Pillows S-Eco, Pack of 16

Order Code: ZT1186023X

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

Maintenance Absorbent pads and rolls are an ideal solution to the regular maintenance and soaking up of small spills and leaks in the workplace, for absorbing most fluids, including oils, fuels solvents, coolants, water, milk, wine and food.. They are also an excellent item to supplement our Spill Kits and Spill Centres.


Pillows
• Tested to BS 7959
Size: 38 x 23cm
Pack qty: 16
Absorption : 64ltr

See full description
Specifications for Absorbent Maintenance Pillows S-Eco, Pack of 16
  • Colour
    Grey
  • MFR Part No.
    M2053823
  • Application
    General Purpose
    Water
    Oil
    Solvents
    Coolant
    Maintenance
  • Standards Met
    BS 7959
  • Overall Length
    380mm
  • Special Features
    Odourless
    Non-Combustible
    Non-Toxic
  • Pack Quantity
    16
  • Absorbent Capacity
    64L
  • Overall Width
    230mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome