Dome Tent for 2-3 Person Family Tent with Large Windows Waterproof Green

Dome Tent for 2-3 Person Family Tent with Large Windows Waterproof Green

Order Code: ZT3349233S

£61.99 Inc VAT (20%)
£63.993% off


Description

2-3 PERSON TENT: Our tents for camping have spacious room and vestibule to accommodate up to 2-3 people, making it perfect as a family tent. The carry bag facilitates the transportation, you can easily take it anywhereVESTIBULE DESIGN: Independent of sleeping area, the unique front vestibule provides extra shade for you to sit, change shoes, store baggage and gear or you can even cook in the dome tentsCONVENIENT DESIGN: A zipper door on the vestibule and a D-shape door on the inner tent, easy to access. The lamp hook of the 2 man tent allows you to hang lights at night and the 4 storage inner bags help you to organizer mobile phones or other small objectsHIGH-QUALITY MATERIAL: 190T waterproof polyester rain fly and strong flexible fiber glass poles guarantee stability. The ground nails and ropes keep the tent stabilized in the windDIMENSION: Overall Dimension: 325L x 183W x 130H cm. Folded Dimension: 60L x 15W x 16H cm.
DOUBLE LAYERS FOR EXTRA WATERPROOF.
Waterproof Index: 2000mm.

See full description
Specifications for Dome Tent for 2-3 Person Family Tent with Large Windows Waterproof Green
  • Product Type
    Tent
  • Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome