Dorset Arm Chair - Powder Coated Metal Frame High Quality Hardwood - Stackable Commercial Seat (Pack of 4)

Dorset Arm Chair - Powder Coated Metal Frame High Quality Hardwood - Stackable Commercial Seat (Pack of 4)

Order Code: ZT5590771S

£819.99 Inc VAT (20%)


Description

This lovely stacking arm chair is from our Dorset range of products. Extremely popular with commercial establishments and suitable for both indoor or outdoor use. This range is robustly made using high quality hardwood, which has a long lifespan and is sustainably sourced from well managed forests. The metal frames are powder coated with a dark-grey weather resistant coating to make them tough and long lasting for outdoor and indoor use.

This stacking arm chair looks equally at home in a commercial or residential environment. Strong and durable for continuous daily usage. Easy to clean and ready to use.

The chairs are delivered assembled and matching tables are also available.

High quality hardwood
Timbers are sustainably sourced from well managed forests
Powder coated metal frames
Robustly constructed
Minimal maintainence
Delivered assembled

Please Note: Hardwood is a natural material, and as such, there will be variations in the finish of each product. The exact colour and appearance of the finish may vary depending on the species of wood, the grain pattern, and the season in which the product is produced. We do our best to match the finish to the product photography, but there may be slight variations.

Other factors that can affect the finish include the environment in which the product is used, such as exposure to sunlight, heat, and moisture. We recommend that you follow the care instructions provided to help maintain the finish of your product.

See full description
Specifications for Dorset Arm Chair - Powder Coated Metal Frame High Quality Hardwood - Stackable Commercial Seat (Pack of 4)
  • Material
    Hardwood
  • Product Type
    Arm Chair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome