Safe Blow Polyurethane Shaft 44mm Hard Faced Hammer

Safe Blow Polyurethane Shaft 44mm Hard Faced Hammer

Order Code: ZT1007611X

44mm
£27.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£27.990%
5 - 9£26.874%
10 +£25.758%


Description

Kennedy inside the hollow die cast aluminium hammer head are thousands of steel pellets which impact a split second after the hammer face, reducing rebound whilst also adding to the force of the blow. Each hammer has two replaceable screw-in nylon hammer faces that can be easily replaced when they become worn, without the use of any other tools - minimising down time.

The striking faces are reinforced for extra strength and to prevent fracturing from off centre strikes. The nylon hammer faces have a precision moulded screw thread that screws securely into the single piece die cast aluminium hammer head, the handle is a high strength girder section that has a shock absorbing soft dual material grip, for improved grip and control.

See full description
2 Variants available
 
Product Name
 
Price
Product Thumbnail Image
Safe Blow Polyurethane Shaft 32mm Hard Faced Hammer 32 mm

£18.39Inc VAT

Get it by Tue, 1st Apr
Product Thumbnail Image
Safe Blow Polyurethane Shaft 44mm Hard Faced Hammer 44 mm

£27.99Inc VAT

Get it by Tue, 1st Apr
Product Reviews -
4 years ago by Jonathan
Good quality, weighty hammer and you can replace the faces. The grip and balance is good and the head is long, so can be used to hit something that might be in a recess.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome