Hard Nylon Faced Hammers
0
1

Hard Nylon Faced Hammers


Select
£13.39 Inc VAT (20%)
Up to 4% off


See all variants from £13.39

Description

With two screw on all-purpose hard nylon faces, this range of hammers are well suited for light to heavy duty applications. Fitted with a chrome plated head and a fully moulded polypropylene shaft with soft feel dual material grip, these hammers balance quality, comfort and efficiency. Available in varying face diameters to suit your needs.

Features and Benefits
• Soft feel dual material grip ensures comfort whilst using as well as improving grip
• Chrome plated head protects from corrosion
• Two nylon striking faces provide strong blows without marking your workpiece
• Polypropylene handle and shaft for durability
• Faces can be replaced to ensure your tool is always working at an optimum level

Typical Applications
• Ideal for both light and heavy duty applications in jewellery making, engineering, construction or any other applications where a heavy blow is needed without marking the workpiece

See full description

Feature Attributes

Face Material:
Nylon
Shaft Material:
Polypropylene
Overall Length:
305 mm
Head Material:
Chrome-plated
Special Features:
Replaceable Head
Face Hardness:
Hard
More attributes
Product Reviews -
5 years ago by Tony
Quality Item Just What We Needed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome