400ml Pistol Grip Steel Grease Gun
0
1
2
3
4

400ml Pistol Grip Steel Grease Gun

Order Code: ZT1002050X

£20.99each Inc VAT (20%)
£10,495.00 minimum order value

Minimum order quantity: 500.
Currently unavailable

Description

GGP400 - Pistol Type Grease Gun
400g (14oz) cartridge, bulk or suction fill. Galvanised trigger body. Galvanised nozzle and plunger assembly. Air bleed button. Comfortable grip. Suitable for medium or heavy greases.

Specifications for 400ml Pistol Grip Steel Grease Gun
  • Gun/Can Type
    Pistol Grip Grease Gun
  • Capacity
    400cm³
  • Overall Diameter
    57mm
  • Coupler Type
    Needlepoint
  • Spout/Nozzle Type
    Straight Rigid
  • Overall Width
    320mm
  • Body Finish/Coating
    Enamel
  • Fill Type
    Suction
  • Spout/Nozzle Length
    165mm
  • Body Material
    Steel
  • Overall Length
    370mm
Product Reviews -
4 years ago by Ian
Does exactly what I want of it

3 years ago by PETER
Make sure you read the instructions printed on the back of the box as they are slightly different to that of the cartridge. Had those instructions been printed in a separate leaflet inside the grease gun before use I would not have lost lots of my grease. Dont follow the instructions on the cartridge.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome