Disposable Craft Knife Fixed Blades
0
1
2
3
4

Disposable Craft Knife Fixed Blades

Order Code: ZT1002496XCopy

£1.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.490%
20 - 49£1.434%
50 - 99£1.378%
100 - 199£1.3112%
200 +£1.2516%

Currently unavailable

Description

Fixed ground steel blade. Non-slip finger/thumb grip. Ideal for industrial use, modelling and craft work.

Supplied with plastic safety cap with pocket clip.

Specifications for Disposable Craft Knife Fixed Blades
  • Handle Material
    Plastic
  • Overall Length
    160mm
  • Type
    Precision Knife
  • Knife Features
    Pocket Clip
  • Blade Operation
    Fixed Blade
  • Blade Shape
    Straight
  • Blade Material
    Steel
  • Compatible Materials
    Adhesive Tape
    Cardboard
    Paper
    Plastics
    Rubber
    Shrink Wrap/Stretch Film
  • Hand Preference
    Neutral
  • Reusability
    Multiple Use/Non-replaceable Blades
  • Handle Colour
    Red
  • Blade Dimensions
    18 x 100
  • Protection Features
    Plastic safety cap
  • Blade Length
    100mm
  • Blade Width
    18mm
Product Reviews -
6 years ago
Excellent

6 years ago by Edwin
cannot buy these anywhere else the best craft knife for shaping my vynil wrapping sheets for a good finish

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome