Bottle 125ml - Pack of 500

Bottle 125ml - Pack of 500

Order Code: ZT1246110S

£559.99 Inc VAT (20%)


Description

Bottle Nalgene 125ml
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Bottle 125ml - Pack of 500
  • Material
    HDPE
  • Pack Size
    500
  • Product Code
    3320890004
  • Colour
    Natural
  • Capacity
    125ml
  • Pack Quantity
    500
  • Product Type
    Plastic Bottles
  • Dimensions (Diameter x H)
    50 x 101mm
  • Size
    500
  • Closure Size
    24mm
  • Cap Colour
    Natural

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome