Wash Bottle LDPE 500ml

Order Code: ZT2902937S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Wash Bottle LDPE 500ml BOT9002

Specifications for Wash Bottle LDPE 500ml
  • Product Code
    BOT9002
  • Pack Size
    Each
  • Colour
    Natural
  • Material
    LDPE
  • Capacity
    500ml
  • Pack Quantity
    1
  • Product Type
    Washbottles
  • Cap Colour
    Natural
  • Size
    Each

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome