Glass Jug Bistro 1L - Pack of 6

Glass Jug Bistro 1L - Pack of 6

Order Code: ZT5533592S

£29.99 Inc VAT (20%)


Description

These 1.8 litre bistro jugs are large rounded jugs which are designed to withstand lots of commercial usage. Made of tough durable glass these jugs are perfect for sharing water cocktails or a pitcher of beer. This jug has a strong glass rim to resist damage and is suitable for commercial dishwashing.Product Details- Capacity: 63?oz / 1.8Ltr- Dimensions: 235(H) x 130(?)mm- Material: Glass- Glasswasher safe- Multipurpose jug- This product is not CE marked- Classic shape for serving soft drinks- Suitable for commercial glasswashing- Weight per piece: 25.5g

See full description
More like this
Specifications for Glass Jug Bistro 1L - Pack of 6
  • Material
    Glass
  • Pack Quantity
    6
  • Capacity
    1.8L
  • Product Type
    Bistro Jug

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome