Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Jugs
Measuring Jug 500ml PK5
By Kartell
Order Code:
ZT1264877S
£39.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£39.99
0%
5 - 9
£38.39
4%
10 +
£36.79
8%
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/laboratory-equipment/jugs/measuring-jug-500ml-pk5/p/ZT1264877S
Add to quotation
View all Jugs
Description
Measuring Jug 500ml
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Measuring Jug 500ml PK5
Material
Polypropylene
Product Code
JUG1000
Pack Size
5
Colour
Transparent
Graduations
25ml
Capacity
500ml
Graduation Type
Moulded
Product Type
Lab Jugs
Dimensions (Diameter x H)
80 x 120mm
Size
5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome