Measuring Jug 500ml St/st

Order Code: ZT2962795S

£21.99 Inc VAT (20%)
£22.994% off


Description

ADELPHI Measuring Jug 500ml St/st JUG2000

Specifications for Measuring Jug 500ml St/st
  • Pack Size
    Each
  • Product Code
    JUG2000
  • Colour
    Silver
  • Material
    Stainless Steel
  • Capacity
    500ml
  • Graduation Type
    Moulded
  • Graduations
    100ml
  • Product Type
    Lab Jugs
  • Dimensions (Diameter x H)
    120 x 110mm
  • Size
    Each

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome