g Ultimate 90 60cm Width Cabinet With Rolling Ramp Cylinder Restraints and Easy Connection to Pipe Lead Throughs Cabinet Can Hold 2 x 50 Litre Cylinders
0
1
2

g Ultimate 90 60cm Width Cabinet With Rolling Ramp Cylinder Restraints and Easy Connection to Pipe Lead Throughs Cabinet Can Hold 2 x 50 Litre Cylinders

Order Code: ZT3038071S

£8,399.99 Inc VAT (20%)


Description

ASECOS G Ultimate 90 60cm width cabinet with rolling ramp cylinder restraints and easy connection to pipe lead throughs cabinet can hold 2 x 50 litre cylinders SAF6010

More like this
Specifications for g Ultimate 90 60cm Width Cabinet With Rolling Ramp Cylinder Restraints and Easy Connection to Pipe Lead Throughs Cabinet Can Hold 2 x 50 Litre Cylinders
  • Product Code
    SAF6010
  • Pack Size
    Each
  • Colour
    Grey
  • Product Type
    Safety Storage Cabinets
  • Compartments
    1
  • Number of Doors
    1
  • Style
    Floor
  • Door Style
    Swing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome