All-in-one Industrial Swivel Chair, With Floor Glides, Vinyl, Black

All-in-one Industrial Swivel Chair, With Floor Glides, Vinyl, Black

Order Code: ZT2715987S

£599.99 Inc VAT (20%)


Description

All-in-one industrial swivel chair, with floor glides, vinyl, black. Supplied = assembled. Frame design = with floor glides. Seat mechanism = synchronous mechanism with weight adjustment, adjustable seat inclination. Seat material = vinyl. Seat colour = black. Type of height adjustment = gas spring. Frame material = tubular steel. Height adjustment range = 450 - 620 mm. Back rest height = 600 mm. Seat width = 450 mm. Seat depth = 430 mm. Type of arm rests = without arm rests. Max. load = 120 kg. Feature = washable, comfortable. Product type = industrial swivel chairs. The all-inclusive seating solution. Synchronous mechanics with weight adjustment. Healthy and comfortable seating in the workshop and office. One for all Three frame and three cover versions, as well as standard ergonomic features, make this chair the cost effective solution for industry, workshop, health care as well as research and development. Comfort and health Optimum adaptation due to high back rest, adjustable seat depth, comfortable upholstery and ergonomic features such as synchronous mechanics, adjustable seat inclination angle, weight adjustment, etc. Seat and back rest optionally with - PU foam Extremely resistant to mechanical stress, easy to clean. - Fabric upholstery Very comfortable: actively breathing and comfortable. - Vinyl cover Comfortable and easy to clean. Seat width x depth 450 x 430 mm. Back rest height 600 mm. Synchronous mechanism The synchronous mechanism with integrated weight regulation operates the synchronous movement patterns of the seat and back rest and constantly adapts the chair to the individual movements of the user. The frequent change relaxes the muscles and the spine and thus improves circulation. Ergonomics: synchronous mechanism with weight adjustment, inclination/height/depth of seat are adjustable. Height and inclination adjustable back rest. Your advantage: comfort and health for little money. For use in the workshop and office in virtually any sector.

See full description
Specifications for All-in-one Industrial Swivel Chair, With Floor Glides, Vinyl, Black
  • Height Adjustment Type
    Gas Spring
  • Seat Depth
    430mm
  • Load Capacity
    120kg
  • Frame Design
    Floor Glides
  • Seat Width
    450mm
  • Product Type
    Industrial Swivel Chairs
  • Adjustable Height Range
    450 - 620mm
  • Arm Type
    Without Arm Rests
  • Frame Material
    Tubular Steel
  • Seat Colour
    Black
  • Seat Material
    Vinyl
  • Back Rest Height
    600mm
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome