Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Measuring Cylinders
BRAND Silberbrand ETERNA measuring cylinder, volume 250 mL PK2
By BRAND
Order Code:
ZT1276140S
£79.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£79.99
0%
5 +
£75.99
5%
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/laboratory-equipment/measuring-cylinders/brand-silberbrand-eterna-measuring-cylinder-volume-250-ml-pk2/p/ZT1276140S
Add to quotation
View all Measuring Cylinders
Description
Brand measuring cylinder class b tall
Tags:
#BulkDiscount
Specifications
Specifications for BRAND Silberbrand ETERNA measuring cylinder, volume 250 mL PK2
Material
Glass
Product Code
Z324191-2EA
Pack Size
2
Class
B
Capacity
250ml
Graduations
2ml
Pack Quantity
2
Base Type
Hexagonal
Product Type
Measuring Cylinders
Spout
Yes
Size
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome