Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Measuring Cylinders
Nalgene Polypropylene Graduated Plastic Cylinders 100mL EACH
By Nalgene
Order Code:
ZT1246774S
£46.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£46.99
0%
5 - 9
£45.11
4%
10 +
£43.23
8%
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
46.99
https://www.zoro.co.uk/shop/laboratory-equipment/measuring-cylinders/nalgene-polypropylene-graduated-plastic-cylinders-100ml-each/p/ZT1246774S
Add to quotation
View all Measuring Cylinders
Description
Cylinder Pp 100Ml Nalge.
Tags:
#BulkDiscount
Specifications
Specifications for Nalgene Polypropylene Graduated Plastic Cylinders 100mL EACH
Material
Polypropylene
Pack Size
Each
Product Code
3662-0100
Graduation Type
Moulded & Printed - Black
Capacity
100ml
Graduations
1ml
Pack Quantity
1
Base Type
Hexagonal
Product Type
Measuring Cylinders
Spout
Yes
Size
Each
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome