ZG-90 Anti-rust Aerosol Blue Paint with Zinc - 500ML
0
1
2

ZG-90 Anti-rust Aerosol Blue Paint with Zinc - 500ML

Order Code: ZT1036335X

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 +£9.297%

Currently unavailable

Description

ZG-90
Extremely fast drying anti-rust paint. Fully dry within three hours. Exceptionally long life can be applied over light corrosion and requires no undercoat. Meets performance standards ASTMB 117 hot salt spray, BS AU 148:PT 14 (1969) natural weathering, and DIN EN ISO 12944-1 corrosion protection of steel structures. Showerproof in 15mins, ideal for exterior work. Cans printed in English, French and german suitable for supply in the EU.

Size: 500ml.

See full description
Specifications for ZG-90 Anti-rust Aerosol Blue Paint with Zinc - 500ML
  • Product Type
    Protector
    Paint
  • RAL Colour
    RAL5012
  • Supplier Colour
    Traffic Blue
  • For Use On
    Metal
  • Drying Time
    Full Dry 3 hr;Shower Proof 15 min
  • Container Type
    Aerosol
  • MFR Part No.
    1939
  • Size
    500ml
  • Colour
    Blue
  • Finish
    Satin
Product Reviews -
6 years ago by maxwell
Excellent

6 years ago by TIMOTHY
Excellent

6 years ago by Chris
Best paint I've found for wrought iron work.

6 years ago by Paul
Easy to apply. Great finish. Doesn’t spray all over the place where you don’t want it!

6 years ago by Barry
Looks good not used it yet.

6 years ago
Used but not tested Only time will tell

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome