500gm "B" Plastic Steel Liquid

500gm "B" Plastic Steel Liquid

Order Code: ZT1060913X

£73.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£73.990%
5 +£69.556%


Description

Fast-curing, self levelling for low-cost moulds and dies.Reproduces fine detail.Excellent surface finish.Machinable to close tolerances.
Max Operating Temperature: 121C. Pot Life: 45 minutes. Mix Ratio: 9.0:1.

Specifications for 500gm "B" Plastic Steel Liquid
  • Compressive Strength
    70
  • Operating Temperature Range
    121°
  • Features
    Fast Curing and Self Levelling for Cost Effective Moulds and Dies
    Reproduces Fine Details with An Excellent Surface Finish
    Machinable to Fine Tolerances
  • MFR Part No.
    10211
  • Product Type
    Plastic Steel Liquid (B)
  • Container Size
    500g
  • For Use On
    Metals

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome