Digging Fork (Pack of 6)
0
1
2

Digging Fork (Pack of 6)

Order Code: ZT4780853S

£89.99 Inc VAT (20%)


Description

The Groundhog G1300007-6 is a Pack of 6 Digging Forks designed with a four-tine configuration suited to soil aeration and root excavation. Introducing the Groundhog Digging Fork the perfect tool for breaking up, aerating and turning over soil, spreading and removing debris. Branded with Groundhog’s commitment to quality, this exceptional digging fork is a symbol of innovation and durability, redefining your experience with superior features and benefits. Strong, durable and reliable.

Features:
Heavy-Duty Construction: Crafted from robust materials, the Groundhog Digging Fork ensures longevity and resilience, making it the go-to tool for various tasks, from soil aeration to root excavation.
Four-Tine Design: The fork’s four-tine configuration maximises soil contact, facilitating efficient aeration and root separation.
Heavy-Duty Tines: Each tine is heat-treated for added strength, allowing the fork to withstand the demands of challenging soil conditions and heavy-duty tasks. Connected to a durable fibreglass handle that is built to last offering corrosion and rot resistance.
Comfortable Grip Handle: Groundhog understands the importance of user comfort. The shovel is equipped with an ergonomically designed PP and TPR soft grip handle, providing a comfortable and secure grip, minimising hand fatigue during extended use.
Versatile Companion: Whether you’re cultivating flower beds, turning compost, or preparing soil for planting, the Groundhog Digging Fork adapts to various scenarios, offering unparalleled versatility.
Durability in Every Thrust: Groundhog’s commitment to quality ensures the fork’s durability, providing a reliable tool that stands up to the demands of rigorous gardening projects.
Specification:
Part Number: G1300011-6
Quantity: 6

See full description
Specifications for Digging Fork (Pack of 6)
  • Handle Material
    Fibreglass
  • Product Type
    Digging Fork
  • Pack Quantity
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome