Prestige Stainless Steel Dibber Ash Handle FAIPRESHDIBB

Prestige Stainless Steel Dibber Ash Handle FAIPRESHDIBB

Order Code: ZT1280196PCopy

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%

Order by 2pm, get it Tomorrow

Description

The Faithfull Prestige Dibber creates holes for seeds or small bulbs to be planted in. Simply insert into soil, work from side to side to create hole, then insert the bulb or seed and firm soil back together. Made from rust-resistant stainless steel. The polished stainless steel finish provides improved resistance to rust, humidity and alkaloids in the soil. Fitted with a long T-handle made from European ash, supplied from FSC sustainable resources. These are then stained for protection against the weather. With a heavy-duty strapped, double riveted, deep socket for added strength to provide the best in performance and durability. The Prestige range of garden tools are manufactured to the highest standard using the finest materials available, to produce a high-quality and reliable product. Designed for use by both the professional and enthusiastic home gardener wanting that something special. All Prestige products are covered by a 10-Year manufacturer&rsquos guarantee.

See full description
Specifications for Prestige Stainless Steel Dibber Ash Handle FAIPRESHDIBB
  • Type
    Dibber
  • Product Type
    Dibber
  • Material
    Stainless Steel
  • Finish
    Polished Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome