Prestige Stainless Steel Swoe Ash Handle FAIPRESSWSS

Prestige Stainless Steel Swoe Ash Handle FAIPRESSWSS

Order Code: ZT1280205P

£41.99 Inc VAT (20%)


Description

The Faithfull Prestige Swoe is ideal for weeding around and behind plants in tight situations, using a push/pull action to sever weeds from their roots, killing them while they are still small. Made from rust-resistant stainless steel. The polished stainless steel finish provides improved resistance to rust, humidity and alkaloids in the soil. Fitted with a long handle made from European ash, supplied from FSC sustainable resources. These are then stained for protection against the weather. With a heavy-duty strapped, double riveted, deep socket for added strength to provide the best in performance and durability. The Prestige range of garden tools are manufactured to the highest standard using the finest materials available, to produce a high-quality and reliable product. Designed for use by both the professional and enthusiastic home gardener wanting that something special. All Prestige products are covered by a 10-Year manufacturer&rsquos guarantee. Overall Length 1645mm Blade Width 115mm

See full description
More like this
Specifications for Prestige Stainless Steel Swoe Ash Handle FAIPRESSWSS
  • Type
    Weeder
  • Overall Length
    1.64mm
  • Length
    1.64mm
  • Product Type
    Weeder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome