Prestige Stainless Steel Lawn Rake Ash Handle FAIPRESLRSS

Prestige Stainless Steel Lawn Rake Ash Handle FAIPRESLRSS

Order Code: ZT1280204P

£39.99 Inc VAT (20%)


Description

The Faithfull Prestige Lawn Rake has 16 flexible, round metal tines, ideal for removing leaves and garden debris from lawns. Metal tined rakes are better suited for spring or autumn raking when the debris is often wet or rotted, as it can be better collected by the longer tines that penetrate in to the thatch layer and help to scarify the lawn. This popular rake, is however, used year-round to help remove dead grass and moss from lawns. Made from rust-resistant stainless steel. Polished stainless steel finish provides improved resistance to rust, humidity and alkaloids in the soil. Fitted with a long handle made from European ash, supplied from FSC sustainable resources. The handle is then stained for protection against the weather. With a heavy-duty strapped, double riveted, deep socket for added strength to provide the best in performance and durability. The Prestige range of garden tools are manufactured to the highest standard using the finest materials available, to produce a high-quality and reliable product. Designed for use by both the professional and enthusiastic home gardener wanting that something special. All Prestige products are covered by a 10-Year manufacturer&rsquos guarantee. Specification Overall Length 1,730mm Width 460mm

See full description
Specifications for Prestige Stainless Steel Lawn Rake Ash Handle FAIPRESLRSS
  • Shaft Material
    Ash
  • Head Material
    Stainless Steel
  • Type
    Lawn

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome