Stainless Steel Hand Fork, FSC K/S70100072

Stainless Steel Hand Fork, FSC K/S70100072

Order Code: ZT1285812PCopy

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%

Currently unavailable

Description

This Kent & Stowe Hand Fork is ideal for use on borders and raised beds. Suitable for weeding, planting and cultivating. The handle is made from beautiful FSC approved ash wood, tapered for comfort. Handcrafted for traditional quality. Length 31cm This Kent & Stowe Hand Fork has a head made from stainless steel which offers excellent corrosion resistance and long-lasting performance. Comes with a 15-Year Guarantee.

Specifications for Stainless Steel Hand Fork, FSC K/S70100072
  • Type
    Forks
  • Product Type
    Forks
  • Length
    31cm
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome