C/S Country Garden Set 11 Piece

Order Code: ZT1010439X

£65.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£65.990%
5 +£63.354%


Description

Country Carbon Steel garden tool set Contents:
1x Hand trowel.
1x Weeding hand fork.
1x Graduated bulb planter.
1x SDS180 Digging spade: Blade width: 180mm Overall length: 1030mm.
1x FDS180 Digging fork: Tine width: 180mm Overall length: 1000mm.
1x Dutch Hoe: blade width: 128mm Overall length: 1600mm.
1x Garden rake: Blade width: 300mm Overall length: 1620mm.
1x Lawn rake: Blade width: 440mm Overall length: 1530mm.
1x Bypass secateurs with contoured rubber grip: 25mm cutting capacity.
1x Heavy duty tough woven polythene garden bag: 170ltr capacity.
1x Pair of heavy-duty Canadian leather rigger gloves size 10.

See full description
Specifications for C/S Country Garden Set 11 Piece
  • Includes
    Canadian Rigger gloves size 10
    Bypass Secateurs
    Leaf Rake
    Heavy Duty Polythene Garden Bag
    Digging Fork
    3 Pce Trowel set
    Dutch Hoe
    Digging Spade
    Garden Rake
  • Handle Material
    Aluminium
  • Number of Pieces
    11
  • Blade/Head Material
    Carbon Steel
  • Type
    Garden Tool Set
  • MFR Part No.
    RTL-522-9100K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome