Front Door Canopy Outdoor Awning 300x96cm for Window Porch Back Door Clear

Front Door Canopy Outdoor Awning 300x96cm for Window Porch Back Door Clear

Order Code: ZT3348503S

£64.99 Inc VAT (20%)
£69.997% off


Description

Three Polycarbonate Panels: Long design covers a large area for plenty of protection. Suitable for placing above doors and windows to keep you sheltered and dry.UV-resistant: Coating on panels to protect you from the sun's harmful rays - it's safe to stand underneath all-year round.Aluminium Frame: Strong structure, supports the weight of the panels. Holds itself steadily on the wall.Accessories Included: Everything you need - 8 x self-tapping screw, 8 x expansion screw, and 12 x drilling screw. Recommended installing on cement walls.Dimensions: 27H x 303L x 96Wcm. ASSEMBLY REQUIRED.

See full description
Specifications for Front Door Canopy Outdoor Awning 300x96cm for Window Porch Back Door Clear
  • Colour
    Transparent
  • Product Type
    Front Door Canopy
  • Frame Material
    Aluminium
  • Panel Material
    Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome