EINRASARRO42 Rasarro 36/42 Power X-Change Mower 36V 2 x 5.2Ah Li-ion

EINRASARRO42 Rasarro 36/42 Power X-Change Mower 36V 2 x 5.2Ah Li-ion

Order Code: ZT4043507S

£399.99 Inc VAT (20%)


Description

EINRASARRO42 RASARRO 36/42 Power X-Change Mower 36V 2 x 5.2Ah Li-ion
The Einhell RASARRO 36/42 Power X-Change Mower ensures a green, even lawn for your home garden. Recommended for lawns up to 725m². The six-stage central cutting height adjustment allows easy, individual adjustment of the cutting height from 25 to 75mm.

Its robust housing is made of high-quality, impact-resistant plastic and an integrated lawn comb enables a particularly uniform mowing pattern and facilitates near-edge mowing. The large grass collection bucket can hold up to 50 litres of cut material and is equipped with a practical fill level indicator. In addition, a mulching wedge enables the fine comminution of the mowed crop, which is then uniformly distributed on the lawn and also fertilises the lawn.

The RASARRO 36/42 is equipped with a height-adjustable, telescopic and foldable guide bar. This allows it to be perfectly adapted to any height and stowed away in a space-saving way. As a high wheeler, the cordless mower has raised rear wheels that make it easier to work in difficult terrain. Its large wheels also protect the lawn.

Offers wireless freedom as a member of the Power X-Change family. Powered by the 36V twin pack technology, which combines the power of two powerful 18V batteries for extended use without annoying power cables.

Supplied with: 2 x 18V 5.2Ah Li-ion Batteries and 1 x Power X-Change Twin Charger.

Specifications:

Cutting Width: 42cm.
Cutting Height Adjustment: 6 Stages, 25-75mm.
Cutting Adjustment: Central.
Grass Box Capacity: 50 litre.
Weight: 17.23kg.

See full description
Specifications for EINRASARRO42 Rasarro 36/42 Power X-Change Mower 36V 2 x 5.2Ah Li-ion
  • Power Source
    Cordless 36V
  • Grassbox Capacity
    50L
  • Cutting Width
    42cm
  • Battery Supplied
    2 x 5.2Ah Li-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome