Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Panic Hardware & Intumescent Products
Hammer and Chain (HC1)
By Firechief
Order Code:
ZT1196468P
£5.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.29
0%
5 - 9
£5.08
4%
10 - 19
£4.87
8%
20 - 49
£4.66
12%
50 +
£4.44
16%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
5.29
https://www.zoro.co.uk/shop/maintenance-and-outdoor/panic-hardware-and-intumescent-products/hammer-and-chain-hc1/p/ZT1196468P
Add to quotation
Schedule an order and save 5%
View all Panic Hardware & Intumescent Products
Description
Hammer & Chain
Tags:
#BulkDiscount
Specifications
Specifications for Hammer and Chain (HC1)
MFR Part No.
114-1030
Depth
15mm
Width
30mm
Height
130mm
Weight
0.04kg
Material
Steel
Type
Hammer & Chain
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome