Countryman Lawn Rake 24 Round Tines FAICOULRR

Order Code: ZT1278877P

£30.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Faithfull Countryman Lawn Rake has 24 flexible, round metal tines, ideal for removing leaves and garden debris from lawns. Metal tined rakes are better suited for spring or autumn raking when the debris is often wet or rotted, as it can be better collected by the longer tines that penetrate in to the thatch layer and help to scarify the lawn. This popular rake, is however, used year-round to help remove dead grass and moss from lawns. Fitted with a European ash handle, supplied from FSC sustainable resources. These are then lacquered for protection against the weather and fitted with a foam handle end grip to make them more comfortable in prolonged use. The Countryman Range has been designed for the gardener who requires a tool they can rely on to provide years of dependable service. Specification Overall Length 1,600mm Width 570mm Tines 24 (Round)

See full description
Specifications for Countryman Lawn Rake 24 Round Tines FAICOULRR
  • Handle Material
    Steel
  • Shaft Material
    ASH
  • Head Material
    Steel
  • Type
    Lawn

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome