12"/300mm Multi-function Combination Set
0
1
2
3
4
5

12"/300mm Multi-function Combination Set

Order Code: ZT1015285XCopy

£89.99each Inc VAT (20%)
£89,990.00 minimum order value

Minimum order quantity: 1000.
Currently unavailable

Description

Multi-function 300mm/12" combination set. Can be used as a square, mitre, depth and height gauge.
Set Contains:
Square head with accurate machined faces, fixed angles of 45° and 90°, built-in spirit level, adjusting nut and scriber. Protractor head for measuring angles up to 180°, graduated to 1° with one machined face, three knurled securing/adjusting nuts and built in spirit level. Centre head offers a fixed 90° angle, for finding the centre of round bar stock up to 120mm diameter. 300/12" hardened stainless steel rule, metric and inch measurements with graduations in 0.5mm and 1/64".

See full description
Specifications for 12"/300mm Multi-function Combination Set
  • Additional Features
    Can be used as a square, mitre, depth and height gauge
    Graduations in 1mm, 1/32nd and 1°
  • Number of Pieces
    4
  • Type
    Combination Set
  • Head Material
    Steel
  • Includes
    Centre Head
    Protractor Head
    Square Head
  • Material
    Stainless Steel
  • Weight Each
    1380g
  • Size
    Fixed 45° and 90° (Square head)
    180° (Protractor head)
    Fixed 90° and 120mm diameter (Centre head)
  • Head Type
    Center head
    Protractor head
    Square Head
  • System of Measurement
    Imperial
    Metric
  • Product Type
    Combination Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome