Feeler Gauge-150 for Spherical Roller

Feeler Gauge-150 for Spherical Roller

Order Code: ZT1015325XCopy

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 - 9£34.554%
10 +£33.118%


Description

These feeler gauge sets allow the quick, accurate measurement of radial clearance, especially on spherical and cylindrical bearings.
Both contain 17 blades; .02, .03, .04, .05, .06, .07, .08, .09, .10, .15, .20, .25, .30, .35, .40, .45 & .50.
Supplied with a set of five thinest blades as spare parts.

Specifications for Feeler Gauge-150 for Spherical Roller
  • Blade Length
    150mm
  • Measuring Range
    0.02 - 0.50mm
  • Additional Features
    Supplied with a set of five thinnest blades as spare parts
  • MFR Part No.
    FEELER GAUGE150
  • System of Measurement
    Metric
  • Number of Blades
    17
  • Weight Each
    65g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome