516-599-10 (Grade 2) 122 Piece Steel Gauge Block Set ISO 0.5-100mm

516-599-10 (Grade 2) 122 Piece Steel Gauge Block Set ISO 0.5-100mm

Order Code: ZT4934366S

£3,299.99 Inc VAT (20%)


Description

Mitutoyo 516-599-10 (Grade 2) 122 Piece Steel Gauge Block Set ISO 0.5-100mm

Specifications for 516-599-10 (Grade 2) 122 Piece Steel Gauge Block Set ISO 0.5-100mm
  • Material
    Steel
  • Grade
    2
  • Number of Pieces
    122
  • Product Type
    Gauge Block Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome