516-939-10 (Grade 1) 112 Piece Steel Gauge Block Set ISO 0.5-100mm

516-939-10 (Grade 1) 112 Piece Steel Gauge Block Set ISO 0.5-100mm

Order Code: ZT4935121S

£3,199.99 Inc VAT (20%)


Description

Mitutoyo 516-939-10 (Grade 1) 112 Piece Steel Gauge Block Set ISO 0.5-100mm

Specifications for 516-939-10 (Grade 1) 112 Piece Steel Gauge Block Set ISO 0.5-100mm
  • Number of Pieces
    112
  • Product Type
    Gauge Block Set
  • Grade
    1
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome