516-972-10 (Grade 2) 88 Piece Steel Gauge Block Set ISO 0.5-100mm

516-972-10 (Grade 2) 88 Piece Steel Gauge Block Set ISO 0.5-100mm

Order Code: ZT4935816S

£1,899.99 Inc VAT (20%)


Description

Mitutoyo 516-972-10 (Grade 2) 88 Piece Steel Gauge Block Set ISO 0.5-100mm

Specifications for 516-972-10 (Grade 2) 88 Piece Steel Gauge Block Set ISO 0.5-100mm
  • Grade
    Grade 2
  • Product Type
    Steel Gauge Block Set
  • Number of Pieces
    88
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome