9" Heavy Duty Torpedo Level

9" Heavy Duty Torpedo Level

Order Code: ZT3589485S

£5.49 Inc VAT (20%)


Description

The Blue Spot Tools 9" Heavy Duty Torpedo Level is manufactured from impact resistant ABS plastic with an aluminium frame and rubber ends to help protect against damages from dropping. Magnetic base allows for hands-free operation. Features three spirit level vials set at horizontal, vertical and 45° angles.

Manufactured from impact resistant ABS plastic
Magnetic base allows for hands-free operation
Features three spirit level vials set at horizontal, vertical and 45° angles
Rubber ends to help protect against damages from dropping

Specification
WEIGHT 0.13 kgs
BARCODE 5028734342246
PACKAGE LENGTH 26 cm
PACKAGE WIDTH 5 cm
PACKAGE HEIGHT 2 cm
COMMODITY CODE 90153090

See full description
Specifications for 9" Heavy Duty Torpedo Level
  • Product Type
    Torpedo Level
  • Material
    ABS Plastic
  • Size
    9in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome