PD240dc Proving Unit
0
1

PD240dc Proving Unit

Order Code: ZT1249630XCopy

£85.99 Inc VAT (20%)


Description

This is a convenient pocket-sized, battery powered proving device that produces a 240V DC output. Any device used for voltage detection and for proving dead should be tested before and after use to ensure the safety of the operative.
The PD240 current is limited to 2mA and is suitable for use with multimeters and other voltage detectors that have an input impedance greater than 120KΩ. It has a long battery life.

Features and Benefits
• Safely and simply proves the operation of multimeters and voltage testers
• 240V DC output proving unit
• Compact size with belt clip
• Essential for implementing effective safe isolation

See full description
Specifications for PD240dc Proving Unit
  • Length
    144mm
  • Manufacturer Guarantee
    2 Years
  • Width
    63mm
  • Weight
    180g
  • Depth
    31mm
  • MFR Part No.
    MARPD240
  • Suitable For
    2 Pole Voltage Tester
    Digital Multimeters
  • Output Voltage
    240V
  • Display Type
    LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome