Bluetooth Thermal Image Camera

Bluetooth Thermal Image Camera

Order Code: ZT2621938S

£469.99 Inc VAT (20%)


Description

The ATIC-817 is a compact, Bluetooth enabled thermal imaging camera designed for easy interaction with Android and iOS devices. Once connected, the app provides a live graph of recorded data showing centre spot temperature and the minimum and maximum temperatures in view. Captured images can be transferred in seconds to your chosen device and used for presentations, attached to reports or saved for later viewing. With a capacity of 20 images, this camera is designed to be used in conjunction with a supporting device, such as a tablet, mobile phone or projector that can receive and process the captured images.

80 x 80 IR Resolution
50hz Image Frequency
Fully automatic and focus free
TFT LCD display
Centre spot crosshair
Hot/cold spot tracking
Selectable colour palette (IRONbow, Rainbow, Grey, Grey Inverted)
Adjustable Emissivity 0.10 to 1.0
Field of view 21° x 21°
Internal Memory for up to 20 images
Images stored as BMP including measurement data
Bluetooth connectivity for transfer to Android or iOS devices
4mm Tripod mounting bush
Auto power off
> 6 hours operating time (typical)
Supplied with Li-ion rechargeable battery, micro-USB charging cable, hard carry case, wrist strap

See full description
Specifications for Bluetooth Thermal Image Camera
  • Product Type
    Thermal Image Camera

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome