GTC 600 C Professional Thermal Imaging Camera (L-Boxx)
0
1
2
3

GTC 600 C Professional Thermal Imaging Camera (L-Boxx)

Order Code: ZT2531480S

£1,899.99 Inc VAT (20%)


Description

The Bosch GTC 400 C and GTC 600 C Thermal Imaging Cameras are professional-grade tools designed for building diagnostics, HVAC applications, and electrical inspections. These cameras can be used in various environments, including residential, commercial, and industrial settings, to detect temperature variations on walls, ceilings, and electrical panels. The GTC 400 C features a thermal resolution of 160 x 120 pixels, while the GTC 600 C offers advanced imaging capabilities with superior sensitivity and reporting features. Both models include a user-friendly interface, integrated visual imaging, and connectivity options for easy data sharing. Ideal for identifying insulation defects and energy efficiency issues, these cameras are essential for professionals seeking accurate and reliable diagnostics.

Features and Benefits
• Perfectly suited for tasks involving building diagnostics, HVAC assessments, and electrical inspections
• Can be utilised across various settings, including homes, businesses, and industrial sites
• The GTC 400 C provides a thermal resolution of 160 x 120 pixels for efficient thermal imaging
• The GTC 600 C boasts enhanced imaging features with exceptional sensitivity
• Both thermal cameras are equipped with an intuitive interface for straightforward usage
• The integrated visual imaging feature facilitates thorough analysis and issue identification
• Offers connectivity options for easy transfer of data and report generation
• Excellent for detecting insulation problems and improving energy efficiency in structures

See full description
Specifications for GTC 600 C Professional Thermal Imaging Camera (L-Boxx)
  • MFR Part No.
    601083570
  • Focus
    Fixed
  • Resolution
    160x120
  • Screen Type
    LCD
  • Temperature Measurement Range
    20 to +600�C
  • Accuracy
    ±2°Cᵇ

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome