Justo Postage Book 298x152mm 80 Pages

Order Code: ZT1000394S

£19.99 Inc VAT (20%)


Description

Guildhall Justo Postage Book 298x152mm 80 Pages The Exacompta Guildhall Postage Book is designed for recording letters and parcels sent from your business. The book contains 80 pages with pre-printed columns to record information quickly and simply. With space for multiple entries per page, this book keeps your postage records organised and in one place.

See full description
Specifications for Justo Postage Book 298x152mm 80 Pages
  • Colour
    Blue
  • Form
    Postage Book
  • Product Type
    Registers
  • Weight
    330g
  • Biodegradable
    93% Biodegradable
  • Binding
    Casebound Book
  • Number of Pages
    80
  • Recycled Product
    Yes
  • Cover Colour
    Grey
  • Recyclable
    93% Recyclable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome