Blue Fine Ball Pen Tub 25
0
1

Blue Fine Ball Pen Tub 25

Order Code: ZT1049129X

£1.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.490%
20 +£1.406%


Description

A handy tub of 25 Everflow ballpens for home and office use. Available in black or blue.
Fine Tip: 0.5mm.

Specifications for Blue Fine Ball Pen Tub 25
  • Box / Pack Quantity
    25
  • Ink Colour
    Blue
  • Line Width
    0.5mm
  • Retractable
    Yes
  • Pen Type
    Permanent
  • Tip Size
    Fine
  • Type
    Ballpoint
  • Refill Type
    Not Refillable
  • Attachment Type
    Clip
  • Body Material
    Plastic
  • Body Colour
    Clear
  • Ink Type
    Permanent
  • Grip
    No
Product Reviews -
2 years ago
no pens worked, but these were clearance items and the customer service on these have been brilliant as they are replacing the stock with no hassle and confirmed they are checking the items this time before sending

2 years ago
no pens worked, but these were clearance items and the customer service on these have been brilliant as they are replacing the stock with no hassle and confirmed they are checking the items this time before sending

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome