CE012080F HiClear A4 200 Micron Clear Binding Cover Pack of 100

CE012080F HiClear A4 200 Micron Clear Binding Cover Pack of 100

Order Code: ZT3380858SCopy

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 +£18.796%


Description

A4 200 micron Clear binding cover, 100pk. HiClear‚Ñ¢ Covers are made from durable, crystal clear PVC, adding a premium finishing touch to any document. The title page display makes a striking impact while the contents enjoy the highest quality protection.

Size - A4 clear

200 micron

Pack size - 100

See full description
Specifications for CE012080F HiClear A4 200 Micron Clear Binding Cover Pack of 100
  • Pack Quantity
    100
  • Colour
    Transparent
  • Product Type
    Binding Cover
  • Thickness
    200
  • Material
    PVC
  • Size
    A4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome