GBC Binding Cover Clear PVC Front and White Leathergrain Back A4 25 Pairs (Pack 50) CR140070

GBC Binding Cover Clear PVC Front and White Leathergrain Back A4 25 Pairs (Pack 50) CR140070

Order Code: ZT1258026PCopy

£20.99 Inc VAT (20%)


Description

GBC Binding Cover Clear PVC Front and White Leathergrain Back A4 25 Pairs (Pack 50) CR140070 Binding doesn't get any easier! To add that finishing touch to your presentations, this LeatherGrainô & HiClearô Cover Combi pack pairs a HiClearô 180 Micron front cover with a white LeatherGrainô finish 250gsm back cover. Available in packs of 50 (25 of each kind).

Specifications for GBC Binding Cover Clear PVC Front and White Leathergrain Back A4 25 Pairs (Pack 50) CR140070
  • Material
    PVC
  • MFR Part No.
    23881AC
  • Colour
    Transparent
  • Weight
    760g
  • Type
    Cover Boards
  • Finish
    Leathergrain
  • Grammage
    250
  • Thickness
    180 micron
  • Document Size
    A4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome