Self Adhesive Sign Covers A4 (Pack 10)

Self Adhesive Sign Covers A4 (Pack 10)

Order Code: ZT1059353S

£6.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.490%
5 - 9£6.234%
10 - 19£5.978%
20 - 49£5.7112%
50 +£5.4516%


Description

Any sign, any time! Create instant adhesive signage. Heat seal your chosen sign in the adhesive cover with the SignMaker and simply peel off the backing. The adhesive backing sticks to most materials including glass, metal and board. Download and print signs from www.rexeleurope.com/signmaker A4. Pack size: 10.

Specifications for Self Adhesive Sign Covers A4 (Pack 10)
  • MFR Part No.
    2104249
  • Weight
    0.286kg
  • Colour
    Transparent
  • Size
    A4
  • Pack Quantity
    10
  • Product Type
    Self Adhesive Sign Covers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome