JiffyLite Postal Bag 340X445MM PK50 JL-7

JiffyLite Postal Bag 340X445MM PK50 JL-7

Order Code: ZT1057472XCopy

£29.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Tough on protection light on cost. A lighter weight postal bag saves you postage costs and is ideal for large volume mailings. Each bag has a self-seal flap to keep contents secure and give excellent
protection.

Specifications for JiffyLite Postal Bag 340X445MM PK50 JL-7
  • Pack Quantity
    50
  • MFR Part No.
    33433
  • Colour
    White
  • Type
    Jiffy®Padded Bag
  • Internal Width
    445mm
  • Internal Length
    340mm
  • Closure Type
    Peel & Seal
  • Front Format
    Plain
  • Size
    340 x 445mm
Product Reviews -
3 years ago by Dee
Just as expected, good product

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome